MCB S200MUC 2P K 4A AC/DC

Item #: 1781082

Cat #: S202MUC-K4

UPC: 013614433164

to view pricing and more.
Documents & Guides
MCB S200MUC 2P K 4A AC/DC

Overview

MCB S200MUC 2P K 4A AC/DC
Also known as: 013614433164, S202MUC-K4

Specifications

Poles: 2
Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 6 kA
Amps: 4
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating DC: 10 kA