This product may not be available in all locations.
![4 Pin, Euro-Style Quick Disconnect Cable 4 Pin, Euro-Style Quick Disconnect Cable](https://rexel-cdn.com/products/banmqdc406.jpg?i=C35FBCAE-E93B-47AC-BB76-A8C5B44FE4E7&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Euro-Style Quick Disconnect Cable, 4 Pin, Female Straight Connector. 6.5' Black PVC Cord
Overview
Euro-Style Quick Disconnect Cable, 4 Pin, Female Straight Connector. 6.5' Black PVC Cord
Also known as: MQDC-406
Specifications
Gender: | Female |
Color: | Black |
Type: | 4-Pin, Straight Connector |
Material: | PVC |
Length: | 6.500 ft |
Gender: | Female |
Type: | 4-Pin, Straight Connector |
Length: | 6.500 ft |
Color: | Black |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)