
to view pricing and more.
Documents & Guides
100 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-347 Volt
Overview
100 Watt LED HID Replacement; 5000K; Mogul extended Base; Type B Ballast Bypass;277-347 Volt
Also known as: 045923287169, S28716
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 100 |
| Material: | Plastic, Aluminum |
| Color Rendering Index (CRI): | 80+ |
| Lumens: | 13300 |
| Light Technology: | LED |
| Dimmable: | No |
| Volts AC: | 277/347 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Material: | Plastic, Aluminum |
| Lumens: | 13300 |
| Dimmable: | No |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 100 |
| Color Rendering Index (CRI): | 80+ |
| Light Technology: | LED |
| Volts AC: | 277/347 |