Control Tower Stack Light, Pre-Assembled, 10cm Pole Mount with Cap

Item #: 178129

Cat #: 855EP-B10L4

UPC: 662073022824

to view pricing and more.
Documents & Guides
Control Tower Stack Light, Pre-Assembled, 10cm Pole Mount with Cap, Black Housing, 115V AC Full Voltage, Red Flashing LED

Overview

Control Tower Stack Light, Pre-Assembled, 10cm Pole Mount with Cap, Black Housing, 115V AC Full Voltage, Red Flashing LED

Control Tower™ stack lights from Allen-Bradley® meet the needs of the most challenging panel and on-machine applications. Bulletin 855E stack lights are designed to communicate application status, alerting workers to critical equipment and system needs. Catalog item 855EP-B10L4 is a Control Tower stack light from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and Control Tower are trademarks of Rockwell Automation, Inc.

Also known as: 662073022824, 855EP-B10L4

Specifications

Mounting: Pole
Volts AC: 120
Size: 50 mm
Mounting: Pole
Size: 50 mm
Volts AC: 120