LEV RGF15-NS RENU 15A TR GFCI, N-SAND

Item #: 1781569

Cat #: RGF15-NS

UPC: 078477797099

Sign In or Register to view pricing and more.
Documents & Guides
Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0NS, 15A-125V, in Navajo Sand

Overview

Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0NS, 15A-125V, in Navajo Sand

Leviton Renu® Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF15-0NS, 15A-125V, in Navajo Sand

Also known as: 078477797099, RGF15-NS

Specifications

Type: Receptacle
Material: Polycarbonate, Thermoplastic
Amps: 15
NEMA Configuration: 5-15R, WD-6
Color: Navajo Sand
Type: Receptacle
Amps: 15
Color: Navajo Sand
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R, WD-6