End Plate, Brsh, SS

Item #: 1781721

Cat #: AU7218FEPSS

UPC: 783510389772

to view pricing and more.
Universal Free-Stand Flat End Plate, Brushed, Stainless Steel

Overview

Universal Free-Stand Flat End Plate, Brushed, Stainless Steel

Flat End plate is used to seal open side(s) of Universal Free-Stand Enclosures. The Flat End Plate provides a low profile cover and is Type 4X, 4, 12, 3R, and IP66 rated. Studs welded to the end plate eliminate bolt holes. Gasket and mounting hardware are furnished.

Also known as: 783510389772, AU7218FEPSS

Specifications

Finish: Brushed
Width: 18.110 in
Height: 72.130 in
Depth: 0.290 in
Material: Stainless Steel 304
Finish: Brushed
Height: 72.130 in
Material: Stainless Steel 304
Width: 18.110 in
Depth: 0.290 in