CableTek-EC Vertical Cable Manager, 84x3.5x18

Item #: 1781761

Cat #: EC3D7

UPC: 783510191757

to view pricing and more.
CableTek-EC Vertical Cable Manager, Universal Mounting Pattern for 2- and 4-Post Open-Frame Racks Color: Black, Dimensions: 84" x 3.5" x 18"

Overview

CableTek-EC Vertical Cable Manager, Universal Mounting Pattern for 2- and 4-Post Open-Frame Racks Color: Black, Dimensions: 84" x 3.5" x 18"

Attach CableTek-EC Vertical Cable Managers to the sides and/or in between open-frame racks to economically provide support, easy access and proper cable management with easy cable installation for Network rack-mount equipment. The front side provides support, management and high cable capacity for patch cords with easy-to-remove front covers standard. The rear of the manager provides the same support for horizontal cabling (Cat 5e, 6, 6A and fiber). CableTek-EC Vertical Cable Managers are available in single- and double-sided versions.

Also known as: 783510191757, EC3D7

Specifications

Height: 7 in
Depth: 18 in
Color: Black
Material: Steel
Width: 3.500 in
Height: 7 in
Color: Black
Width: 3.500 in
Depth: 18 in
Material: Steel