500 MCM THHN/THWN-2 Stranded Copper, Red, 2500'

Item #: 178219

Cat #: THHN500STRRED2500RL

UPC: 980100227852

Sign In or Register to view pricing and more.
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 2500 ft. Reel.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, Red, 2500 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100227852, THHN500STRRED2500RL

Specifications

Color: Red
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 500 kcmil
Package Type: Reel
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded