Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... Three Phase Motors
Share
Baldor
BLM EM3558 2HP 1755RPM 3PH 60
Item #: 1782440
Cat #: EM3558
UPC: 781568295960
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
BLM EM3558 2HP 1755RPM 3PH 60
View product detail below
Associated
Substitutes
Others Bought
Overview
BLM EM3558 2HP 1755RPM 3PH 60
Also known as:
781568295960, EM3558
Specifications
Amps:
6
Phase:
3
Horsepower:
2
Amps:
6
Horsepower:
2
Phase:
3
Close
Close and Retry