Splice Block Spacer

Item #: 1782574

Cat #: 561178

UPC: 782856968733

to view pricing and more.
Documents & Guides
For use with Power Block SBF250 to acheive greater creepage and clearance distances required for UL® 1953. Power Block Spacer SB250SPCR, Thermoplastic.

Overview

For use with Power Block SBF250 to acheive greater creepage and clearance distances required for UL® 1953. Power Block Spacer SB250SPCR, Thermoplastic.

For use with Power Block SBF250 to acheive greater creepage and clearance distances required for UL® 1953

Also known as: 782856968733, 561178

Features & Benefits

  • For use with Power Block SBF250 to acheive greater creepage and clearance distances required for UL® 1953

Specifications

Depth: 2.650 in
Width: 0.220 in
Height: 5.070 in
Depth: 2.650 in
Height: 5.070 in
Width: 0.220 in