This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Board Relay, 24V AC Coil, SPDT, 250V Rated, Contact Rating: 16 Amp. Terminal Style: 8 Pin. CR-P Series.
Overview
Circuit Board Relay, 24V AC Coil, SPDT, 250V Rated, Contact Rating: 16 Amp. Terminal Style: 8 Pin. CR-P Series.
The CR-P024AC1 pluggable interface relay is from the CR-P (pcb) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 1 c/o (SPDT) output contact rated at 250 V / 16 A. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.
Also known as: 1SVR405600R0000
Specifications
Volts AC Control: | 24 |
Mounting: | Socket |
Type: | SPDT, Circuit Board Relay |
Poles: | 1 |
Base: | 8-Pin |
Amps: | 16 |
Volts AC Control: | 24 |
Type: | SPDT, Circuit Board Relay |
Base: | 8-Pin |
Mounting: | Socket |
Poles: | 1 |
Amps: | 16 |
Customer Reviews
No reviews for this product
(0)