BUSS 170M4409 FUSE 250A 690V 1BN/50

Item #: 1783279

Cat #: 170M4409

UPC: 051712258685

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M4409 FUSE 250A 690V 1

Overview

BUS 170M4409 FUSE 250A 690V 1
Also known as: 051712258685, 170M4409

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel