Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1"

Item #: 178334

Cat #: 371DST-120G

UPC: 782979280606

to view pricing and more.
Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1 Inch, Indoor/Outdoor, NEMA 4X, Color: Green, Non-Metallic

Overview

Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1 Inch, Indoor/Outdoor, NEMA 4X, Color: Green, Non-Metallic

Model 371DST is a double-flash strobe housed in a Type 4X enclosure. At 80 flashes per minute and 1,000 effective candela, the Commander® is the largest strobe signal in the Federal Signal product line. The dome and ring assembly simply screws on, allowing for quick access to the strobe tube and printed circuit board.The base of the Commander features electrostatically applied, black epoxy paint for greater corrosion resistance. The 371DST can be surface or 1" NPT pipe mounted. It is wired through the pipe mount opening on the bottom of the light or through side knockouts. Optional wall and corner mount brackets are available.

Also known as: 782979280606, 371DST-120G

Specifications

Color: Green
Color: Green