Contactor, IEC, 9A, AC3 Duty, 100-250 Volt AC/DC Electronic Coil, 1 NC

Item #: 1784012

Cat #: 100-E09KD01

UPC: 191326909259

to view pricing and more.
Documents & Guides
Contactor, IEC, 9 Amp, AC3 Duty, 100 - 250 Volt AC/DC Electronic Coil, 1 Normally Closed Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, AC3 Duty, 100 - 250 Volt AC/DC Electronic Coil, 1 Normally Closed Auxiliary Contact

The Bulletin 100-E/104-E contactor family, along with a wide range of accessories, provides the most compact and flexible contactor system available.

Also known as: 191326909259, 100-E09KD01

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 9
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 9
Volts AC Control Range: 100 - 250
Type: Contactor, IEC
Volts DC Control Range: 100 - 250