Miniature Circuit Breaker, 2P, 8A

Item #: 1785201
Cat #: SU202MR-K8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 8 Amp, 10kA, UL 489, Ring Cable Lug

Overview

Miniature Circuit Breaker, 2 Pole, 8 Amp, 10kA, UL 489, Ring Cable Lug
Also known as: SU202MR-K8

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 8
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 8
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)