ABB SU203MR-K15

Item #: 1785202

Cat #: SU203MR-K15

UPC: 016779958459

to view pricing and more.
Documents & Guides
ABB SU203MRK15 MCB SU200MR RT

Overview

ABB SU203MRK15 MCB SU200MR RT
Also known as: 016779958459, SU203MR-K15

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 15
Interrupt Rating DC: 10 kA