
SDS-PLUS 2CT 5/32 IN X 2 IN X 5 IN W/HEX
Item #: 1785237
Cat #: 48-20-7090
UPC: 045242108657
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 48-20-7090 SDS-PLUS 2CT 5
Overview
MIL 48-20-7090 SDS-PLUS 2CT 5
The Milwaukee® SDS plus bits with 1/4 in. hex are designed specifically for Tapcon® screw applications. Built to take on brick, block, and concrete Milwaukee SDS bits feature 2-cutter geometry for fast drilling and debris removal. The patented, reinforced flute design increases impact resistance and transfers energy directly to the bit tip. Patented rebar chamfers withstand impact from rebar and hard aggregate, and reduce Carbide chipping. To be used with drive sleeve available in the SDS-Plus Tapcon® installation kit (48-20-7497). Tapcon® is a registered trademark of Illinois tool works Inc.
Also known as: 045242108657, 48-20-7090
Features & Benefits
- 5/32 in. diameter, 2-cutter head
- SDS shank with hex shoulder for tap-con screw system
- Drilling depth 2 in.
- Overall length 5 in.
Specifications
No Specifications Available