10W PAR30 LED Lamp, 30K

Item #: 1785623

Cat #: LED10.5PAR30DIM930TLFL40GLRP

UPC: 046135409165

to view pricing and more.
Documents & Guides
LED PAR30 Lamp, 10 Watt, 850 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40916* *Sylvania Part # 40916*

Overview

LED PAR30 Lamp, 10 Watt, 850 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 40916* *Sylvania Part # 40916*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135409165, LED10.5PAR30DIM930TLFL40GLRP

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Lumens: 850
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 850
Volts AC: 120
Color Rendering Index (CRI): 90
Dimmable: Yes
Wattage: 10
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 40°