
Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl
Item #: 1785836
Cat #: UTP28X20BL
UPC: 074983218974
to view pricing and more.
Documents & Guides
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 20ft.
Overview
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 20ft.
Also known as: 074983218974, UTP28X20BL
Specifications
| Material: | Copper |
| Color: | Black |
| Material: | Copper |
| Color: | Black |