2' 11W T5 LED Lamp, 40K

Item #: 1785873

Cat #: LED-11T5HO-840BC24-G3

UPC: 844006023096

Sign In or Register to view pricing and more.
Documents & Guides
LGD LED-11T5HO-840BC24-G3

Overview

LGD LED-11T5HO-840BC24-G3
Also known as: 844006023096, LED-11T5HO-840BC24-G3

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1400
Shape: T5 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Length: 24 in , 2 ft
Wattage: 11
Base: Miniature Bi-Pin (G5)
Lumens: 1400
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)