Fuse, 5A North American Style Ferrule End High Speed, 150V AC/DC

Item #: 178590

Cat #: FWA-5A10F

UPC: 051712795197

to view pricing and more.
Documents & Guides
5 Amp North American Style, Ferrule End, High Speed Fuse, 150Vac/150Vdc, 10 per Carton

Overview

5 Amp North American Style, Ferrule End, High Speed Fuse, 150Vac/150Vdc, 10 per Carton

Eaton Bussmann series FWA high speed fuse, 150 Vac/dc, 5A, 100 kAIC, Non Indicating, High speed fuse, Ferrule end X ferrule end

Also known as: 051712795197, FWA-5A10F

Specifications

Volts AC: 150
Amps: 5
Volts DC: 150
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Volts AC: 150
Volts DC: 150
Interrupt Rating DC: 50 kA
Class: aR
Amps: 5
Mounting: Cartridge
Interrupt Rating AC: 200 kA