LED Strip Fixture, 4', 22 Watt, 2860 Lumen, 4000K, 120-347

Item #: 1786013

Cat #: STRIP2A/022UNVD840/48U/WH/E

UPC: 046135651830

to view pricing and more.
Documents & Guides
LED Strip Fixture, 4 Foot, 22 Watt, 2860 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, Emergency Battery Backup, 1 per SKU, 8 per Case *Sylvania Part# 65183*

Overview

LED Strip Fixture, 4 Foot, 22 Watt, 2860 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, Emergency Battery Backup, 1 per SKU, 8 per Case *Sylvania Part# 65183*

Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.  

Also known as: 046135651830, STRIP2A/022UNVD840/48U/WH/E

Features & Benefits

  • High efficiency LED design
  • Light engine and lens module feature toolless removal and secure snap-fit for fast, efficient installation
  • Microwave Motion/Daylight sensor and 8W Battery Back-up options increase the versatility of this product line
  • DLC Premium listing maximizes rebate opportunities
  • Knock-outs on both ends of fixture facilitate through wiring
  • Diffuse acrylic lens delivers smooth, even illumination
  • Split junction box cover and V-hook mounting bracket included
  • Optional joiner bracket facilitates end-to-end mounting
  • 120-277Vac or 120-347Vac (see ordering guide for further information)

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Volts AC: 347
Wattage: 22
Light Technology: LED
Dimmable: Yes
Lumens: 2860
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Volts AC: 347
Light Technology: LED
Lumens: 2860
Length: 4 ft, 48 in
Wattage: 22
Dimmable: Yes
Volts AC Range: 120 - 277