0.25A, 125V AC, Glass Fuses

Item #: 1786103

Cat #: 0318.250MXP

UPC: 079458926118

to view pricing and more.
Documents & Guides
0.25 Amp, 125V AC, 318 Series, Axial Leaded Glass Body Fuses, Fast-Acting

Overview

0.25 Amp, 125V AC, 318 Series, Axial Leaded Glass Body Fuses, Fast-Acting

The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458926118, 0318.250MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.250
Volts AC: 125
Standards: California Proposition 65
Speed: Fast Acting
Amps: 0.250
Standards: California Proposition 65
Type: Fuse, Electronic
Volts AC: 125