Cable Tie Mounting Base, 1" Square, UV Rated, Bag of 100

Item #: 17867

Cat #: RR-MP-1000-0-C

UPC: 705591674172

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Mounting Base, 1" Square, UV Rated Nylon, Black, .99 in Long, .20 in High, .06 in Slot Height, .20 In Slot Width, #6 Screw Size, ORDER OF 1 EACH = BAG OF 100

Overview

Cable Tie Mounting Base, 1" Square, UV Rated Nylon, Black, .99 in Long, .20 in High, .06 in Slot Height, .20 In Slot Width, #6 Screw Size, ORDER OF 1 EACH = BAG OF 100
Also known as: 705591674172, RR-MP-1000-0-C

Specifications

Width: 1 in
Length: 1 in
Color: Black
Material: Nylon
Mounting: # 6 Screw
Width: 1 in
Color: Black
Mounting: # 6 Screw
Length: 1 in
Material: Nylon