Relay, Ice Cube, 10A, 3PDT, 11-Blade, 120VAC Coil, No Options

Item #: 17868

Cat #: 8501KU13V20

UPC: 785901480808

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10A, 3PDT, 11-Blade, 120VAC Coil, No OptionsRelay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, 120 Volt AC Coil, No Options

Overview

Relay, Ice Cube, 10A, 3PDT, 11-Blade, 120VAC Coil, No OptionsRelay, Ice Cube, 10 Amp, 3-Pole Double Throw, 11-Blade, 120 Volt AC Coil, No Options
Also known as: 785901480808, 8501KU13V20

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 11-Blade
Volts AC Control: 120
Amps: 10
Mounting: Socket
Base: 11-Blade
Poles: 3
Type: Relay, IceCube
Volts AC: 240