SEOOW Portable Cord, 14/3, Black, Rated 105°C, 600V

Item #: 1787440

Cat #: SEOOW143BLK-CUT

UPC:

to view pricing and more.
Documents & Guides
Seoprene® SEOOW Portable Cord, 14/3, Black, 105°C Rated, 600V

Overview

Seoprene® SEOOW Portable Cord, 14/3, Black, 105°C Rated, 600V

SEOOW is a high-quality flexible cord engineered with plastic characteristics and rubber jacketed material compared to an SOOW which is only made up of a rubber jacket. The SEOOW is also more resistant to water than SOOW and has a higher temperature range of –50ºC to 105ºC.

Also known as: SEOOW143BLK-CUT

Specifications

Conductors: 3
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 3
Material: Copper
Volts AC: 600
Jacket: TPE
Color: Black
Gauge: 14 AWG