This product has been discontinued.

15.5W PAR38 LED Lamp, 30K
Item #: 1787536
Cat #: LED15.5PAR38DIM930TLFL40GLRP
UPC: 046135409059
to view pricing and more.
Documents & Guides
LED Lamp, PAR38, 15.5 Watt, 1250 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, E26 Medium Screw Base, Replaces 120W Halogen Flood, 1 per SKU, 6 per Case *Sylvania Product Code 40905* *Sylvania Part # 40905*
Overview
LED Lamp, PAR38, 15.5 Watt, 1250 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, E26 Medium Screw Base, Replaces 120W Halogen Flood, 1 per SKU, 6 per Case *Sylvania Product Code 40905* *Sylvania Part # 40905*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135409059, LED15.5PAR38DIM930TLFL40GLRP
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 1250 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | PAR30 (Sealed Beam) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 15.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 40° |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Shape: | PAR30 (Sealed Beam) |
| Wattage: | 15.500 |
| Dimmable: | Yes |
| Lumens: | 1250 |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Angle: | 40° |