Contactor, IEC, 97A, 3P, 24VDC Coil, 1NO

Item #: 178787

Cat #: 100-C97DJ10

UPC: 612598763436

to view pricing and more.
Contactor, IEC, 97 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode, 1 Normally Open Auxiliary Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, IEC, 97 Amp, 3-Pole, 24 Volt DC Coil with Integrated Diode, 1 Normally Open Auxiliary Contact *** Rockwell Automation Preferred Product ***

Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C97DJ10 from Rockwell Automation® is a 97 A 24 V DC with integrated diode IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 612598763436, 100-C97DJ10

Specifications

Amps: 97
Volts DC Control: 24
Poles: 3
Type: Contactor
Family / Style: 100-C
Special Program: Rockwell Automation Preferred Product
Amps: 97
Poles: 3
Family / Style: 100-C
Volts DC Control: 24
Type: Contactor
Special Program: Rockwell Automation Preferred Product