15W A21 LED Lamp, 30K

Item #: 1787972

Cat #: LED15A21DIMO93013YTLRP

UPC: 046135411496

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A21, 15 Watt, 1600 Lumen, 3000K, 90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, *Sylvania Item #41149* *Sylvania Part # 41149*

Overview

LED Lamp, A21, 15 Watt, 1600 Lumen, 3000K, 90 CRI, Medium Base, Frosted, 120 Volt, Dimmable, 1 per SKU, *Sylvania Item #41149* *Sylvania Part # 41149*

TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.

Also known as: 046135411496, LED15A21DIMO93013YTLRP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 15
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 90
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 15
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Medium Screw (E26)
Color: Frosted
Shape: A21 (Arbitrary)
Lumens: 1600
Dimmable: Yes