70mm, Stack Lights, 0.5" NPT Base, Black Housing, 24V AC/DC, White, Clear, Transduce

Item #: 1788081

Cat #: 856TC-SNB24B7MCT1

UPC: 194033953737

to view pricing and more.
Documents & Guides
70 mm, Stack Lights, No Network Option, 0.5 Inch NPT Base, Black Housing, 24 Volt AC/DC, Level 1 -Multi-Function LED Module, White, Level 2 - Multi-Color LED Module, Clear Lens, Level 3 - Transducer Sounder-Top, Sound Only

Overview

70 mm, Stack Lights, No Network Option, 0.5 Inch NPT Base, Black Housing, 24 Volt AC/DC, Level 1 -Multi-Function LED Module, White, Level 2 - Multi-Color LED Module, Clear Lens, Level 3 - Transducer Sounder-Top, Sound Only

Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.

Also known as: 194033953737, 856TC-SNB24B7MCT1

Specifications

Color: Clear, Black, White
Volts DC: 24
Volts AC: 24
Color: Clear, Black, White
Volts AC: 24
Volts DC: 24