CABLE TIE 120LB 24IN UV BLACK NYLON

Item #: 178815

Cat #: TY277MX

UPC: 786210870847

Sign In or Register to view pricing and more.
Documents & Guides
High Performance Cable Tie, Black Color Nylon 6.6, Length of 617mm (24.3 Inches) for Bundle Diameter up to 177 mm (6.97 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76F) to 85 Degrees Celsius (185), Bulk Pack

Overview

High Performance Cable Tie, Black Color Nylon 6.6, Length of 617mm (24.3 Inches) for Bundle Diameter up to 177 mm (6.97 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76F) to 85 Degrees Celsius (185), Bulk Pack

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 786210870847, TY277MX

Specifications

Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 24.300 in
Color: Black
Weight Capacity: 120 lbs
Length: 24.300 in
Width: 0.270 in
Material: Nylon