4' 14W T5 LED Lamp, 35K

Item #: 1788451

Cat #: LED14T5HEL48FG835BF

UPC: 046135410802

to view pricing and more.
Documents & Guides
LED Lamp, T5, 4 Foot, 14 Watt, 2000 Lumen, 3500K, 82 CRI, 120-277 Volt, Non-Dimmable, Glass, Miniature Bipin, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41080* *Sylvania Part # 41080*

Overview

LED Lamp, T5, 4 Foot, 14 Watt, 2000 Lumen, 3500K, 82 CRI, 120-277 Volt, Non-Dimmable, Glass, Miniature Bipin, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41080* *Sylvania Part # 41080*

LEDlescent T5HE Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T5HE lamps by bypassing the existing ballast to operate directly on 120-277V.

Also known as: 046135410802, LED14T5HEL48FG835BF, LED 14w T5

Features & Benefits

  • Double ended platform where lamp is wired end-to-end preventing non passive failure of a fluorescent lamp should it be inadvertently installed in the fixture
  • Built-in safety circuit prevents current from flowing through the lamp when only one end is engaged in the socket thereby eliminating potential shock hazard
  • No risk of electrical arcing between the lamp pins and the lamp holders

Specifications

Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)
Lumens: 2000
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277