9W A19 LED Lamp, 41K

Item #: 1788468

Cat #: ECOLED9A19F8417YVRP8

UPC: 046135411007

to view pricing and more.
Documents & Guides
LED Lamp, A19, 9 Watt, 750 Lumen, 4100K, 80 CRI, 120 Volt, Non-Dimmable, E26 Medium Screw Base, Replaces 60 Watt Incandescent, 8 per SKU, 24 per Case *Sylvania Product Code 41100* *Sylvania Part # 41100*

Overview

LED Lamp, A19, 9 Watt, 750 Lumen, 4100K, 80 CRI, 120 Volt, Non-Dimmable, E26 Medium Screw Base, Replaces 60 Watt Incandescent, 8 per SKU, 24 per Case *Sylvania Product Code 41100* *Sylvania Part # 41100*

SYLVANIA ECO LED line of products delivers a quality LED light, at an affordable price. This lasting, economical line of LED lamps provides the perfect lighting solution for any budget.

Also known as: 046135411007, ECOLED9A19F8417YVRP8

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Lumens: 750
Light Technology: LED
Dimmable: No
Color Temperature: 4100 (Cool White)
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 750
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED