45° NM IP66 Fitting, 1", Black

Item #: 1788628

Cat #: 166-90096

UPC: 089306370390

to view pricing and more.
Documents & Guides
HelaGuard Non-Metallic IP66 45 Degree Elbow, 1.0" NPT Thread, 1.00" Dia, PA66, Black, 10/pkg

Overview

HelaGuard Non-Metallic IP66 45 Degree Elbow, 1.0" NPT Thread, 1.00" Dia, PA66, Black, 10/pkg

Elbow fitting features a snap-on design that provides a quick, secure connection. Constructed of a very durable nylon material with a high resistance to salts, oils, weak acids and solvents. Designed for easy removal with a small screwdriver. Choose from IP66 or IP68 ingress protection rated fittings.

Also known as: 089306370390, 166-90096

Specifications

Diameter: 1 in
Diameter: 1 in