Cable Tie, Standard, Nylon, Natural Color, 14-1/2", Bag of 500

Item #: 17890

Cat #: RR-14-50-9-D

UPC: 705591673878

to view pricing and more.
Documents & Guides
Locking Cable Tie, Standard, Nylon, Natural Color, 14.56 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 500

Overview

Locking Cable Tie, Standard, Nylon, Natural Color, 14.56 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 500
Also known as: 705591673878, RR-14-50-9-D

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 14.500 in
Color: Natural
Material: Nylon