Earthing & Neutral Busbar, Nickel Plated Brass, 130 Connections

Item #: 1789086

Cat #: 568673

UPC: 782856940470

to view pricing and more.
Documents & Guides
Earthing/grounding connecting bar used for inter-connection of several earthing/grounding conductors. Earth. & Neutral Nickel Plated Busbar EB130.

Overview

Earthing/grounding connecting bar used for inter-connection of several earthing/grounding conductors. Earth. & Neutral Nickel Plated Busbar EB130.

Use to connect several earthing conductors

Also known as: 782856940470, 568673

Features & Benefits

  • Use to connect several earthing conductors
  • Chamfered holes allow for easy connections
  • Main terminal clamp available for thicker conductors
  • Support bracket available for attaching busbar to DIN rail
  • Nickel platiing is corrosion resistant
  • Rigid bar
  • Cut to length as needed
  • Quick and easy installation
  • RoHS compliant

Specifications

Amps: 125
Material: Brass
Height: 0.400 in
Finish: Nickel Plated
Depth: 0.600 in
Amps: 125
Height: 0.400 in
Depth: 0.600 in
Material: Brass
Finish: Nickel Plated