
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 12-7/16 IN Width X 4-11/16 IN Height; Old Number: 5BGB; Number Of Gang: 5; Configurations: Blank
Overview
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 12-7/16 IN Width X 4-11/16 IN Height; Old Number: 5BGB; Number Of Gang: 5; Configurations: Blank
Also known as: 095327100854, 10085
Specifications
No Specifications Available