Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1789589

Cat #: UTP28X17BL

UPC: 074983167081

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 17ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 17ft.
Also known as: 074983167081, UTP28X17BL

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black