Female Disconnect, double crimp, nylon f

Item #: 1789648

Cat #: DNG18-188FB-3K

UPC: 074983687428

Sign In or Register to view pricing and more.
The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.187 x 0.020 (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.89" (22.6 mm) long and 0.29" (7.4 mm)

Overview

The Supra-Grip™ female disconnect is made of brass and is tin-plated. It is fully insulated in red nylon. It has a tab size of 0.187 x 0.020 (4.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.89" (22.6 mm) long and 0.29" (7.4 mm)
Also known as: 074983687428, DNG18-188FB-3K

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass