1
more

Cable Tie, Heavy-Duty, 43.3" Long, UV Rated Nylon, Black, 25/PK
Item #: 178981
Cat #: PLT13H-Q0
UPC: 074983541911
to view pricing and more.
Documents & Guides
Cable Tie, Heavy Cross Section, 43.3" Long, .350" Wide, .078" Thick, Straight Tip, Weather Resistant UV Rated Nylon, Black, 175lb Tensile Strength, 13" Max Bundle Diameter, 25/Pack
Overview
Cable Tie, Heavy Cross Section, 43.3" Long, .350" Wide, .078" Thick, Straight Tip, Weather Resistant UV Rated Nylon, Black, 175lb Tensile Strength, 13" Max Bundle Diameter, 25/Pack
Panduit PLT13H-Q0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Heavy cross section, 43.3" (1100mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 25.
Also known as: 074983541911, PLT13H-Q0
Specifications
| Width: | 0.350 in |
| Weight Capacity: | 175 lbs |
| Color: | Black |
| Material: | Nylon |
| Length: | 43.300 in |
| Family / Style: | Pan-Ty® |
| Product Thickness: | 0.078 in |
| Diameter Range: | 13 in |
| Size: | Heavy |
| Width: | 0.350 in |
| Color: | Black |
| Length: | 43.300 in |
| Product Thickness: | 0.078 in |
| Size: | Heavy |
| Weight Capacity: | 175 lbs |
| Material: | Nylon |
| Family / Style: | Pan-Ty® |
| Diameter Range: | 13 in |