ProAir Harsh Environment Outdoor 3R CR23, 1600BTU 230V, Lt Gray, Steel

Item #: 1789903

Cat #: CR230226G030

UPC: 783510453398

to view pricing and more.
ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor 3R CR23, CR230226G030 item is rated 1600BTU 230V with material of Steel colored Lt Gray.

Overview

ProAir Harsh Environment Air Conditioners cool components in corrosive environments on ambient side. This ProAir Harsh Environment Outdoor 3R CR23, CR230226G030 item is rated 1600BTU 230V with material of Steel colored Lt Gray.

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510453398, CR230226G030

Specifications

Height: 23 in
Color: Light Gray
Width: 10 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.750 in
Wattage: 508
BTU: 1733
Height: 23 in
Width: 10 in
Finish: Powder Coated
Depth: 8.750 in
BTU: 1733
Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Wattage: 508