Autotransformer, Class 8606, 460VAC, Rated for 175 - 200 HP

Item #: 179009

Cat #: 5291107176

UPC: 785901767664

to view pricing and more.
Documents & Guides
Autotransformer, Class 8606, 460 Volt AC, Rated for 175 - 200 Horse Power

Overview

Autotransformer, Class 8606, 460 Volt AC, Rated for 175 - 200 Horse Power
Also known as: 785901767664, 5291107176

Specifications

Volts AC: 460
Type: Autotransformer
Secondary Voltage: 120
Primary Voltage: 380
Volts AC: 460
Secondary Voltage: 120
Type: Autotransformer
Primary Voltage: 380