
Enclosure, Clamp Cover, NEMA 4X, 8 x 6x 3.500", Aluminum
Item #: 17909
Cat #: A806NFAL
UPC: 783510566302
to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Clamp Cover, NEMA 4X, 8 x 6x 3.500 Inch, Aluminum
Overview
Wall Mount Enclosure, Clamp Cover, NEMA 4X, 8 x 6x 3.500 Inch, Aluminum
The Clamp-Cover Aluminum Enclosure is a lightweight enclosure solution that features a removable cover that secures on all sides via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in either corrosive indoor or outdoor environments, and maintains a Type-4X rating.
Also known as: 783510566302, A806NFAL
Features & Benefits
- Aluminum enclosure
- Seams continuously welded and ground smooth
- Stainless steel screws and clamps on four sides of cover
- Oil-resistant gasket
- Weldnuts provided for mounting optional panels
- Enclosures are unpainted, with covers and sides of body having a smooth, brushed finish
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 3 1/2 in |
| Height: | 8 in |
| Width: | 6 in |
| Mounting: | Wall |
| Material: | Aluminum |
| Finish: | Brushed |
| Knockouts: | No |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 8 in |
| Mounting: | Wall |
| Finish: | Brushed |
| Depth: | 3 1/2 in |
| Width: | 6 in |
| Material: | Aluminum |
| Knockouts: | No |