Terminal Clamp for EB-130 Earthing & Neutral Busbar Series, 6-35 mm² Stranded

Item #: 1791075

Cat #: 568676

UPC: 782856940500

to view pricing and more.
Documents & Guides
Earthing/grounding Busbar Connector. Terminal Clamp EB130CON35 for EB-130 Earthing & Neutral Busbar Series, 6-35 mm² Stranded.

Overview

Earthing/grounding Busbar Connector. Terminal Clamp EB130CON35 for EB-130 Earthing & Neutral Busbar Series, 6-35 mm² Stranded.

For use with EB-130 or EB-2X130 Earthing and Neutral Busbars

Also known as: 782856940500, 568676

Features & Benefits

  • For use with EB-130 or EB-2X130 Earthing and Neutral Busbars
  • Quick and easy installation
  • RoHS compliant

Specifications

Width: 0.870 in
Material: Brass
Finish: Nickel Plated
Depth: 0.310 in
Height: 0.310 in
Width: 0.870 in
Finish: Nickel Plated
Height: 0.310 in
Material: Brass
Depth: 0.310 in