Busbar Support for EB-130 Earthing & Neutral Busbar Series, DIN Rail Clip

Item #: 1791078

Cat #: 568675

UPC: 782856940494

to view pricing and more.
Documents & Guides
Earthing/grounding Busbar Mounting Bracket. DIN Rail Clip Support EB130SUP2 for EB-130 Earthing & Neutral Busbar Series.

Overview

Earthing/grounding Busbar Mounting Bracket. DIN Rail Clip Support EB130SUP2 for EB-130 Earthing & Neutral Busbar Series.

Provides support for two EB-130 or EB-2X130 Earthing and Neutral Busbars

Also known as: 782856940494, 568675

Features & Benefits

  • Provides support for two EB-130 or EB-2X130 Earthing and Neutral Busbars
  • Quick and easy installation
  • Halogen free
  • RoHS compliant

Specifications

Material: Polyamide
Height: 1.770 in
Width: 2.130 in
Depth: 0.390 in
Material: Polyamide
Width: 2.130 in
Height: 1.770 in
Depth: 0.390 in