Connection Cable, Flat, Light Gray, PVC, DeviceNet Trunk, 200m

Item #: 179197

Cat #: 1485C-P1G200

UPC: 662468985260

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, Flat, Light Gray, PVC, DeviceNet Trunk, 200 meter, (656 Foot) Spool, 4 Conductor, 24 Volt DC, 4 Amp, Class 2

Overview

Connection Cable, Flat, Light Gray, PVC, DeviceNet Trunk, 200 meter, (656 Foot) Spool, 4 Conductor, 24 Volt DC, 4 Amp, Class 2
Also known as: 662468985260, 1485C-P1G200

Specifications

Type: Flat, Cable
Color: Light Gray
Volts DC: 24
Amps: 4
Material: PVC
Conductors: 2 Pair
Length: 200 m
Type: Flat, Cable
Volts DC: 24
Material: PVC
Length: 200 m
Color: Light Gray
Amps: 4
Conductors: 2 Pair