Grounding Busbar, w/Insulators and Brackets, NN, 20" x 6" x 0.25"

Item #: 1792156

Cat #: EGBA14620NN

UPC: 782856596851

to view pricing and more.
Documents & Guides
CAD EGBA14620NN GRD BAR ASSY

Overview

CAD EGBA14620NN GRD BAR ASSY

Common earthing point for multiple electrical panels and devices.

Also known as: 782856596851, EGBA14620NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 20 in
Material: Copper
Width: 6 in
Product Thickness: 0.250 in
Length: 20 in
Width: 6 in
Material: Copper
Product Thickness: 0.250 in