Rack-Mountable Fan Package, 275CFM 115V, Brushed, SS304

Item #: 17923

Cat #: ADB275

UPC: 783510222703

to view pricing and more.
Blower Fan Package provides the maximum amount of cooling air in the least amount of space. This Rack-Mountable Fan Package, ADB275 item is rated 275CFM 115V with a material of SS304 finish Brushed.

Overview

Blower Fan Package provides the maximum amount of cooling air in the least amount of space. This Rack-Mountable Fan Package, ADB275 item is rated 275CFM 115V with a material of SS304 finish Brushed.

For enclosure or 19-IN. rack applications, the nVent HOFFMAN HOFADB275 Blower Fan Package provides the maximum amount of cooling air in the least amount of space by utilizing 115 volt AC, 60/50 hertz, single-phase input power.

Also known as: 783510222703, ADB275

Features & Benefits

  • Intake grille is easily removed with two captive thumbnuts
  • Washable aluminum filter
  • Single phase motor powers the statically balanced blower
  • Motor is thermally protected and cooled by incoming forced air
  • Direct drive induction motor contains permanently lubricated ball bearings
  • Lubricant protects from -20 F to 298 F (-29 C to 148 C)
  • Rotating components are suspended on neoprene shock-mounts
  • Three-conductor power cord (five feet long)
  • The unit is self-supporting with 16 gauge steel flanges notched per EIA RS-310-D.
  • An exhaust grille and filter package (catalog number AEXGR275) is required and must be ordered separately

Specifications

Width: 19 in
Height: 1.420 in
Finish: Brushed
Depth: 7.250 in
Material: Stainless Steel 304
Width: 19 in
Finish: Brushed
Material: Stainless Steel 304
Height: 1.420 in
Depth: 7.250 in