1
more

Fork Terminal, Vinyl Insulated, 22 - 18 AWG, #8 Stud, Copper, Red
Item #: 17925
Cat #: 18RA-8F
UPC: 786210800899
Sign In or Register to view pricing and more.
Documents & Guides
Fork Terminal, Vinyl Insulated, 22 - 18 AWG, #8 Stud, Brazed Seam, Copper, Red
Overview
Fork Terminal, Vinyl Insulated, 22 - 18 AWG, #8 Stud, Brazed Seam, Copper, Red
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210800899, 18RA-8F
Specifications
| Color: | Red |
| Material: | Vinyl, Copper |
| Allowable Gauge Range: | 22 - 16 |
| Stud Size: | #8 |
| Color: | Red |
| Allowable Gauge Range: | 22 - 16 |
| Material: | Vinyl, Copper |
| Stud Size: | #8 |