Earthing & Neutral Busbar, Nickel Plated Brass, 142 Connections

Item #: 1792539

Cat #: 568668

UPC: 782856940371

to view pricing and more.
Documents & Guides
Earthing / Grounding connecting bar used for inter-connection of several earthing / grounding conductors. Earth. & Neutral Nickel Plated Busbar EB142.

Overview

Earthing / Grounding connecting bar used for inter-connection of several earthing / grounding conductors. Earth. & Neutral Nickel Plated Busbar EB142.

Use to connect several earthing conductors

Also known as: 782856940371, 568668

Features & Benefits

  • Use to connect several earthing conductors
  • Chamfered holes allow for easy connections
  • Main terminal clamp available for thicker conductors
  • Nickel platiing is corrosion resistant
  • Single or dual support brackets available for attaching busbar to DIN rail
  • Rigid bar
  • Cut to length as needed
  • Quick and easy installation
  • RoHS compliant

Specifications

Amps: 63
Material: Brass
Finish: Nickel Plated
Height: 0.390 in
Depth: 0.310 in
Amps: 63
Finish: Nickel Plated
Depth: 0.310 in
Material: Brass
Height: 0.390 in